Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Shimmering Silver Herringbone SAMPLE Glass Mesh-Mounted Mosaic Tile ZOR-MD-0255-SAM

Shimmering Silver Herringbone SAMPLE Glass Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0255-SAM
  • Zoro # G105837829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0255-SAM
Zoro #
G105837829
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Shimmering Silver
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

MSI’s Shimmering Silver Herringbone glass tile is sophisticated enough to be used as a focal point and understated enough to be used as an accent for many different design purposes. the combination glass and herringbone of todays hottest trends this mosaic is especially popular among homeowners who want to give their kitchen, bath or other space an instant upgrade. recommended for backsplashes, accent walls and shower surrounds, this easy-care glass mosaic has everything going for it. this product features glass tiles artful arranged on mesh-mounted sheets for simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.