Seabluffs Stratford Sand 9 in. x 87 in. 12mm 30mil equiv Wtrprf Hybrid Rigid Core Flooring, 288PK

  • Mfr # AKVHRSTSA9X87-1230-PL

  • Zoro # G422773121


product price:  $5,938.99
/pk 288, $20.62/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Stratford Sand
Collection
Seabluffs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVHRSTSA9X87-1230-PL
Zoro #
G422773121
UPC #
-
Country of Origin
Viet Nam

Details

Color
Stratford Sand
Collection
Seabluffs

Description

Seabluffs Stratford Sand features hybrid rigid core flooring that balances light, natural wood aesthetics with everyday durability. Soft golden tones and long, refined grain lines create a bright, versatile surface, while extra-long 9" x 87" planks with painted bevel edges provide a smooth, continuous appearance. A refined matte finish combined with ultra-realistic embossing enhances depth and texture, creating a natural wood look. The fully waterproof core and AC5 wear layer with 30-mil-equivalent durability provide excellent resistance to scratches, moisture, and surface wear, making it well suited for kitchens, living areas, and high-traffic spaces. Each 12MM plank includes a 2MM closed-cell acoustic pad for underfoot comfort and sound reduction, and installs efficiently with a click-lock system over most existing floors.


  • Wood Look: Natural tones with premium embossed texturing for an authentic wood aesthetic
  • Size & Thickness: 9" x 87" planks, 12mm total thickness
  • Coverage: 32.4 sq. ft. per case with 6 pieces per case, case weight approx. 62.46 lbs.
  • Surface Protection: 30MIL equivalent surface protection delivers exceptional durability for high-traffic areas
  • Quiet Comfort: Pre-attached 2mm waterproof acoustic pad softens footsteps and reduces noise for a more comfortable space
  • Easy Installation: Click-lock system installs over most subfloors. No glue required.
  • Waterproof Design: 100% waterproof, pet friendly, and stain resistant for easy cleaning and low-maintenance living
  • Applications: Suitable for indoor, temperature-controlled areas including kitchens, bathrooms, laundry rooms, and offices. Approved for on, above, or below grade use.
  • Certifications: GREENGUARD Gold, FloorScore certifications ensure healthier indoor air quality and eco-friendly materials
  • Accessories: Complete your project with coordinating trims and transitions for a seamless, professional finish
  • Order Extra: Add 10% more material to allow for cuts, waste, and pattern alignment

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products