Sierra Blue Splitface Mini Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 4PK

  • Mfr # ZOR-PNL-0130

  • Zoro # G404947083


original price: $89.89
19% off
new price: $71.95
/pk 4, $17.99/ea

Key Features

Length
16.5
Width
8.25
Thickness
6.38
Size
8.25x16.5
Material
Quartzite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0130
Zoro #
G404947083
UPC #
-
Country of Origin
China

Dimensions

Length
16.5
Width
8.25
Thickness
6.38
Size
8.25x16.5
Height
6.38

Details

Material
Quartzite
Color
Sierra Blue
Finish
Splitface
Weight
20
Application
Floor & Wall
Coverage Area
4 Sq. ft

Description

MSI's 6 in. x 18 in. Sierra Blue Corner Panel offers delightful blues, grays, and whites with dashes of rust for a familiar yet unexpected sophisticationin. Featuring multiple sized rectangular stones Varying thicknesses, this corner panel adds interest and dimension to any space These gorgeous splitface quartzite ledger panel corners are perfect for finishing off a contemporary backsplash, attractive accent wall, or stunning fireplace surround Frost resistant, they can also be used outdoors to complete any number of residential or commercial stacked stone projects including barbeque surrounds, planters, and dividing wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.