
Sierra White 16''x24'' Sandblasted Marble Paver Tile
Mfr # ZOR-LSC-0189
Zoro # G312092240
original price: $37.89
25% off
new price: $28.39
/eaKey Features
Width
16 in
Thickness
1.18 in
Size
16 in. x 24 in.
Material
Marble
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0189
Zoro #
G312092240
UPC #
-
Country of Origin
Turkey
Dimensions
Length
24 in
Width
16 in
Thickness
1.18 in
Size
16 in. x 24 in.
Height
1.18 in
Details
Material
Marble
Shape
Rectangle
Color
Sierra White
Finish
Sandblast
Application
Floor
Description
Crafted from luxurious warm white marble measuring 16'' x 24'' and featuring distinct gray veining, these Sierra White Pavers are as durable as they are elegant. Each paver is a one-of-a-kind masterpiece, showcasing the natural beauty of stone. With a sandblasted finish, these pavers offer exceptional slip resistance, making them perfect for outdoor use in various settings. Whether you're designing a charming garden pathway or a stylish patio, these pavers combine timeless sophistication with practical functionality to enhance any outdoor space.
- Grade 1, first-quality natural marble pavers
- Unglazed, sandblast finish with a low sheen and high variation in tone
- Semi-vitreous flooring has water absorption of more than 3% but less than 7%
- Completely frost resistant for indoor or outdoor applications, use a latex-modified thinset for acceptable bond strength
- GREENGAURD indoor air quality certified and GREENGAURD children and schools certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.