Zoro Homepage

Sierra White Pattern Sample Sandblasted Marble Paver Kit

  • Mfr # ZOR-LSC-0190-SAM

  • Zoro # G312100174


product price: $7.19
/ea

Key Features

Application
Floor
Thickness
1.18 in
Length
4 in
Depth
1.18 in
Finish
Sandblast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0190-SAM
Zoro #
G312100174
UPC #
-
Country of Origin
Turkey

Dimensions

Thickness
1.18 in
Length
4 in
Size
4 in. x 4 in.
Depth
1.18 in
Width
4 in

Details

Application
Floor
Color
Sierra White
Finish
Sandblast
Material
Marble
Shape
Square
Item
Paver Sample

Description

Enhance your outdoor space with luxurious Sierra White Pavers, carefully crafted from warm white marble with striking gray veining, ensuring each piece stands out with its own unique beauty. The flawlessly sandblasted finish not only enhances its appearance but also provides excellent slip resistance, making it ideal for outdoor areas in various weather conditions. With a range of sizes available, these pavers offer endless possibilities for creating charming garden paths or luxurious patio spaces. From their stunning appearance to their practical features, these pavers represent elegance and sophistication, turning any outdoor area into a timeless masterpiece.


  • Grade 1, first-quality natural marble pavers
  • Unglazed, sandblast finish with a low sheen and high variation in tone
  • Semi-vitreous flooring has water absorption of more than 3% but less than 7%
  • Completely frost resistant for indoor or outdoor applications, use a latex-modified thinset for acceptable bond strength
  • GREENGAURD indoor air quality certified and GREENGAURD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.