Silva Oak Hexagon 12.75 In. X 11.02 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0174

  • Zoro # G804414185


original price:  $259.99 , new price: $129.99 , 50 percent off
new price:  $129.99
/pk 15, $8.67/ea
Free Shipping & Returns

Key Features

Length
12.8
Width
13.78
Thickness
5.12
Size
13.78x12.8
Color
Silva Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0174
Zoro #
G804414185
UPC #
-
Country of Origin
China

Dimensions

Length
12.8
Width
13.78
Thickness
5.12
Size
13.78x12.8

Details

Color
Silva Oak
Tile Use
Floor & Wall
Material
Glass
Finish
Smooth
Weight
45
Coverage Area
14.7 Sq. ft

Description

MSI’s Silva Oak 2 in. recycled glass hexagon mosaic tile strikes the perfect balance between traditional and contemporary with neutral colorways of gray, beige, and cream. durable, low-maintenance, and highly versatile, this mosaic gives residential and light commercial spaces a touch of visual intrigue. its perfectly suited for a kitchen backsplash, but why stop there. you can also use it on countertops, accent walls, shower walls, or to give a nook distinct personality. pair it with silva oak 6mm interlocking mosaic, or use it alone to headline your design. the choice is yours, and possibilities are endless. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.