Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silva Oak Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0174-SAM

  • Zoro # G805837358


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Color
Silva Oak
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0174-SAM
Zoro #
G805837358
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Silva Oak
Material
Glass
Finish
Smooth
Weight
2.9
Package qty
1 Sample

Description

MSI’s Silva Oak in. recycled glass hexagon mosaic tile strikes the perfect balance between traditional and contemporary with neutral colorways of gray, beige, and cream. durable, low-maintenance, and highly versatile, this mosaic gives residential and light commercial spaces a touch of visual intrigue. its perfectly suited for a kitchen backsplash, but why stop there. you can also use it on countertops, accent walls, shower walls, or to give a nook distinct personality. pair it with silva oak mm interlocking mosaic, or use it alone to headline your design. the choice is yours, and possibilities are endless. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.