Silver 12 In. X 12 In. X 10 Mm Honed Travertine Mesh-Mounted Mosaic Wall Tile, 10PK

  • Mfr # ZOR-MD-0424

  • Zoro # G404415629


product price:  $214.99
/pk 10, $21.50/ea
Free Shipping & Returns

Key Features

Length
12.99
Width
14.76
Thickness
4.921259843
Size
14.76x12.99
Material
Travertine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0424
Zoro #
G404415629
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
12.99
Width
14.76
Thickness
4.921259843
Size
14.76x12.99
Height
4.921259843

Details

Material
Travertine
Color
Silver
Tile Use
Walls
Finish
Honed
Weight
45
Coverage Area
10 Sq. ft

Description

Add a splash of sophistication to your decor with Silver Honed Travertine Mesh-Mounted Mosaic Wall Tile from MSI. it features 2 in. x 4 in. subway-style travertine bricks in trendy shades of silver and gray, infusing your indoor or outdoor space with a sharp look and contemporary flair. the low-sheen, bevel-edged genuine stone strips are perfectly arranged on a 12 in. x 12 in. mesh-backed mosaic, which seamlessly interlocks with other tiles to create a uniform appearance. suitable for residential and commercial use, this versatile tile has infinite applications to complement a variety of installs. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.