Zoro Homepage

Silver 12 in. X 24 in. Honed Travertine Pool Coping

  • Mfr # ZOR-LSC-0090

  • Zoro # G504947105


original price: $33.75
10% off
new price: $30.35
/ea

Key Features

Length
30
Width
30
Size
30x30
Material
Travertine
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0090
Zoro #
G504947105
UPC #
-
Country of Origin
Turkey

Dimensions

Length
30
Width
30
Thickness
18
Size
30x30
Height
18

Details

Material
Travertine
Color
Silver
Finish
Honed
Weight
50.6
Application
Floor & Wall
Coverage Area
2 Sq. ft

Description

MSI Silver 12 in. x 24 in. Honed-unfilled Travertine Pool Copings add a timeless Tuscan beauty for your surroundings, outdoors or doors. Ideal for poolside’s or step treads, these are durable and have various shades of silver and gray that create a subtle visual interest With a bullnose on one long side, the tile provides various stall options that blend seamlessly to create a perfect settings NOTE: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer After installation, vendor disclaims any liabilities

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.