Zoro Homepage

Silver 16 in. X 24 in. Eased Edge Travertine Pool Coping

  • Mfr # ZOR-LSC-0093

  • Zoro # G704947080


product price: $58.65
/ea

Key Features

Length
24
Width
16
Thickness
2
Size
16x24
Material
Travertine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0093
Zoro #
G704947080
UPC #
-
Country of Origin
Turkey

Dimensions

Length
24
Width
16
Thickness
2
Size
16x24
Height
2

Details

Material
Travertine
Color
Silver
Finish
Brushed,Honed,Tumbled
Weight
64.8
Application
Floor & Wall
Coverage Area
2.67 Sq. ft

Description

Silver Travertine Pool Copings feature soft grays, cool whites, and hints of a blue undertone. These bull nose finished Travertine pool Copings come 3 sizes for design and installation flexibility. Use to create elegant transitions between pool decks and pools, and to cap the edges of architectural stairs, and other featuresin. Coordates with variety of other natural stones.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.