Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Splitface Ledger Corner 6 In. X 18 In. Natural Travertine Wall Tile, 4PK

  • Mfr # ZOR-PNL-0095

  • Zoro # G904411831


product price: $60.79
/pk 4, $15.20/ea

Key Features

Color
Silver Splitface
Coverage Area
4 Sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0095
Zoro #
G904411831
UPC #
-
Country of Origin
Turkey

Details

Color
Silver Splitface
Coverage Area
4 Sq. ft

Description

MSI’s 6 in. x 18 in. Silver Travertine Corner Panel offers the most pleasing soft warm gray tones that complement any décor. Featuring multiple sized rectangular stones in varying thicknesses, this corner panel adds interest and dimension to any space. These gorgeous splitface travertine ledger panel corners are perfect for finishing off a contemporary backsplash, attractive accent wall, or stunning fireplace surround. Frost resistant, they can also be used outdoors to complete any number of residential or commercial stacked stone projects including barbeque surrounds, planters, and dividing walls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.