Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Silver Travertine Herringbone SAMPLE Honed Travertine Mesh-Mounted Mosaic Tile ZOR-MD-0134-SAM

Silver Travertine Herringbone SAMPLE Honed Travertine Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0134-SAM
  • Zoro # G405838182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0134-SAM
Zoro #
G405838182
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Travertine
Color
Silver Travertine
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Silver Travertine Herringbone tiles feature a sensational mix of cool whites and grays blended with warm golds and beiges. the stones dramatic herringbone design coupled with it's lovely honed finish make it distinctly attractive. and it's as durable as it is good-looking, so it's an appropriate choice for a multitude of projects. use this travertine tile to create a stunning floor, countertop or fireplace surround. or, use it as kitchen backsplash tile or wall tile. in a commercial setting, it's a great choice for kitchen tile. tiles are mounted on mesh-backed sheets for simplified installation. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pit's that are often filled. the filling can work it's way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.