
Silver Travertine Splitface Mini Ledger Panel SAMPLE Natural Travertine Wall Tile
Mfr # ZOR-PNL-0093-SAM
Zoro # G005837899
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Travertine
Color
Silver Travertine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PNL-0093-SAM
Zoro #
G005837899
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Travertine
Color
Silver Travertine
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
MSI’s Silver Travertine Mini Stacked Stone Ledger Panel offers the most pleasing soft warm gray tones that complement any décor. Smaller than traditional stacked stone, these travertine mini panels are perfectly sized for easy backsplash installation. They’re also a wonderful choice for features walls, accent borders, niches—or nearly any vertical residential or commercial space where a touch of natural beauty is welcomed. Featuring stepped cut ends, MSI’s mini panels fit together quickly and easily for seamless alignment, and no grout is required. Indoors or out, updating your space with a fresh new look has never been easier.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.