
Single Bowl 23in x 21in Stainless Steel Drawn 18 Gauge Kitchen Sink
Mfr # ZOR-STL-SBSNK-004
Zoro # G215188866
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23 in
Body Material
Stainless Steel
Overall Width
21 in
Bowl Depth
9 in
Color
Gray-Light
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-STL-SBSNK-004
Zoro #
G215188866
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
23 in
Overall Width
21 in
Bowl Depth
9 in
Details
Body Material
Stainless Steel
Item
Kitchen Sink
Color
Gray-Light
Bowl Shape
Rectangle
Description
This single bowl 18-gauge stainless steel undermount sink with rounded corners is the perfect choice for islands, bar areas, laundries, and outdoor kitchens. Sized to fit in nearly any space, its generous 8in deep basin is purposefully practical. With sound shielding pads that make for a quiet washing experience to a beautiful brushed satin finish that minimizes water spots and small scratches, this sink works overtime to bring you years of satisfaction. Strainer included and stainless-steel grid available.
- •Premium stainless steel construction
- •Includes strainer
- •Durable, 18-Gauge steel
- •Scratch and stain-resistant, commercial grade satin finish
- •Standard 4.5 in. drain opening
- •Installation type: undermount
- •Includes sink cutout template
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.