SleekSteel Stainless Steel 21in. x 33in. 16 Gauge Farmhouse Undermount Single Bowl Kitchen Sink

  • Mfr # AKKSS-16-3321FHA-SB

  • Zoro # G915188869


product price:  $685.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Body Material
Stainless Steel
Overall Width
21 in
Bowl Depth
10 in
Bowl Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKKSS-16-3321FHA-SB
Zoro #
G915188869
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
33 in
Overall Width
21 in
Bowl Depth
10 in

Details

Body Material
Stainless Steel
Item
Kitchen Sink
Bowl Shape
Rectangle
Color
Gray-Light
Collection
SleekSteel

Description

Bring artisanal character and elevated functionality to your kitchen with the 33" x 21" single-bowl undermount sink in brushed satin stainless steel, handcrafted with a gracefully arched apron front for a sculptural, high-end look. Made from resilient 16-gauge stainless steel, this deep 10-inch rectangular basin easily accommodates oversized pots, pans, and bakeware, streamlining cleanup in both home and chef-inspired kitchens. Integrated sound-absorbing pads reduce noise from running water and dishes, while the brushed satin finish offers a soft gleam that helps minimize water spots and light surface wear. Perfect for modern kitchens, laundry rooms, and utility spaces, this sink combines style, durability, and performance in one timeless design.


  • Configuration: Single bowl
  • Dimensions: 21 in. W x 33 in. L overall; bowl dimensions: 30 in. L x 16 in. W x 10 in. D
  • Minimum Cabinet Size: Requires a minimum cabinet size of 36 in.
  • Material: 16-gauge stainless steel for durability and long-lasting performance
  • Installation: Undermount mounting style
  • Features: Fully undercoated with sound-dampening pads to minimize noise and reduce condensation
  • Finish: Satin finish helps reduce the visibility of water spots and fingerprints
  • Maintenance: Rinse and dry after use; use mild stainless steel cleaner as needed. Light scratches can be buffed out.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.