Single Bowl 33in X 22in Stainless Steel Overmount Kitchen Sink

  • Mfr # ZOR-STL-SBSNK-001

  • Zoro # G812468088


original price:  $162.99 , new price: $130.99 , 19 percent off
new price:  $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Body Material
Stainless Steel
Finish
Stainless Steel
Overall Width
22"
Bowl Depth
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-STL-SBSNK-001
Zoro #
G812468088
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
33"
Overall Width
22"
Bowl Depth
9"

Details

Body Material
Stainless Steel
Finish
Stainless Steel
Item
Kitchen Sink
Color
Stainless Steel
Bowl Shape
Rectangle

Description

Revitalize your kitchen space with our elegant 33in x 22in Single Bowl Sink, expertly crafted from durable 18-gauge stainless steel. Designed with an elongated form for a modern touch, this overmount sink is perfect for islands, bar areas, laundries, and outdoor kitchens. The 9in deep basin provides ample room for various tasks, and the interior rounded corners add a sophisticated touch. Experience convenience with an easy-to-clean surface, while the inclusion of sound shielding pads ensures a tranquil washing experience. The brushed satin finish not only enhances its contemporary aesthetic but also effectively minimizes the visibility of water spots and minor scratches, making this single bowl sink a stylish and functional addition to your kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.