Single Bowl Satin 31 X 18 16 Gauge Stainless Steel Kitchen Sink

  • Mfr # ZOR-STL-SBSNK-007

  • Zoro # G115917122


original price:  $156.99 , new price: $125.99 , 19 percent off
new price:  $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31 in
Body Material
Stainless Steel
Finish
Satin
Overall Width
18 in
Bowl Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-STL-SBSNK-007
Zoro #
G115917122
UPC #
-
Country of Origin
China

Dimensions

Overall Length
31 in
Overall Width
18 in
Bowl Depth
9 in
Bowl Size
31 in x 18 in

Details

Body Material
Stainless Steel
Finish
Satin
Item
Kitchen Sink
Includes
(1) Stainer
Bowl Shape
Rectangle
Color
Gray - Light

Description

Elevate your kitchen with this Single Bowl-3118 sink, crafted from durable 16-gauge stainless steel for long-lasting performance. With an outer size of 31-1/2" x 18-1/4" x 9" and a spacious 29-1/2" x 16-3/8" bowl size, this sink provides ample room for all your washing and prep needs. The satin finish enhances its sleek appearance while resisting scratches and stains. Designed for a quieter kitchen experience, the sink features full undercoating and sound-absorbing pads to minimize noise and vibrations. Perfect for both modern and traditional kitchens, this sink combines functionality, durability, and style.


  • Crafted from 16-gauge stainless steel for superior strength and durability.
  • Spacious 29-1/2" x 16-3/8" bowl size accommodates large pots and dishes.
  • Sleek satin finish resists scratches and enhances aesthetics.
  • Full undercoated design reduces condensation and protects cabinets.
  • Equipped with sound-absorbing pads to minimize noise during use.
  • Outer dimensions: 31-1/2" x 18-1/4" x 9" – ideal for various kitchen layouts.
  • Easy to clean and maintain, perfect for modern and busy households.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.