Zoro Homepage

Single Handle Bathroom Faucet With Chrome Finish

  • Mfr # ZOR-FAU-0001

  • Zoro # G715188861


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Gray-Light
Width
7.5 in
Length
9.4 in
Application
4" Centerset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-FAU-0001
Zoro #
G715188861
UPC #
-
Country of Origin
China

Dimensions

Width
7.5 in
Length
9.4 in
Thickness
5.1 in

Details

Material
Zinc
Color
Gray-Light
Application
4" Centerset
Finish
Chrome

Description

Simple and Contemporary elegance is found in this 1-handle bathroom faucet. Offering simple lines and long neck, its chrome finish complements nearly any decor. Functional but also fashionable, enhance your bathroom sink with this WaterSense Certified, 1.2 GPM flow rate faucet.


  • •3-hole installation, 4" centerset mount
  • •Ceramic disc valve cartridges provide a lifetime of smooth handle operation and drip-free performance
  • •1.2 GPM for saving water without sacrificing performance
  • •Single-handle center set faucet for 4 in. centers
  • •Long-lasting, durable metal construction
  • •Polished chrome finish will not scratch or tarnish
  • •Cast brass waterway with flexible supply hoses: strong and durable less potential for leaks

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.