Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliced Carrara SAMPLE White Marble Pebble Mosaic

  • Mfr # ZOR-MD-0378-SAM

  • Zoro # G705837472


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Finish
Tumbled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0378-SAM
Zoro #
G705837472
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Sliced Carrara White
Finish
Tumbled
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Update your floors, walls, shower surrounds or backsplash with the MSI Sliced Carrara white pebble mosaic tile. this tile is easy to install as it is mesh-backed with a professional finish. this design can fit into many existing decor scenes. these tiles are greenguard indoor air quality certified and offer versatility and beauty whether it's in a residential or commercial property. the neutral color makes it easy to blend in yet stand out. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products