This item is Discontinued.

Msi Sliced Island Pebble 12 In. X 12.2 In. Tumbled Natural Quartzite Mosaic Floor And Wall Tile, 10PK ZOR-MD-0398

This item is Discontinued.

Msi

Sliced Island Pebble 12 In. X 12.2 In. Tumbled Natural Quartzite Mosaic Floor And Wall Tile, 10PK (Discontinued)

Mfr # ZOR-MD-0398
Zoro # G204415034
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0398
Zoro #
G204415034
UPC #
-
Country of Origin
India

Dimensions

Length
13.5
Width
13
Thickness
5.3
Size
13x13.5
Height
5.3

Details

Material
Quartzite
Color
Sliced Island
Tile Use
Walls
Finish
Tumbled
Weight
45
Coverage Area
10.2 Sq. ft

Description

Incorporate nature into your space with the Slice Island Pebble tumbled mosaic tile. various shades of gray add a timeless quality, while the tile’s tumbled finish offers depth and texture. perfect for residential flooring, kitchen backsplashes, accent walls, countertops, and more, these tiles catch the eye.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.