This item is Discontinued.

Msi Sliced Island Pebble SAMPLE Tumbled Natural Quartzite Mosaic Floor And Wall Tile ZOR-MD-0398-SAM

Sliced Island Pebble SAMPLE Tumbled Natural Quartzite Mosaic Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-MD-0398-SAM
  • Zoro # G205837712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0398-SAM
Zoro #
G205837712
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Quartzite
Color
Sliced Island
Finish
Tumbled
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

Incorporate nature into your space with the Slice Island Pebble tumbled mosaic tile. various shades of gray add a timeless quality, while the tile’s tumbled finish offers depth and texture. perfect for residential flooring, kitchen backsplashes, accent walls, countertops, and more, these tiles catch the eye.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.