Sliced Pebble Coal 12 In. X 12 In. X 10 Mm Tumbled Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0145

  • Zoro # G404414677


product price:  $140.99
/pk 10, $14.10/ea
Free Shipping & Returns

Key Features

Length
13.875
Width
13.625
Thickness
4.75
Size
13.625x13.875
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0145
Zoro #
G404414677
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
13.875
Width
13.625
Thickness
4.75
Size
13.625x13.875
Height
4.75

Details

Material
Marble
Color
Sliced Coal
Tile Use
Floor & Wall
Finish
Tumbled
Weight
45
Coverage Area
10 Sq. ft

Description

Refresh the look of your home and add classic style with this MSI Sliced Pebble Coal mosaic tile. it features gray tones with a mix of pebble sizes that is perfect for floors, walls and countertops. these tiles can be installed inside or outside residential and commercial spaces and they're greenguard indoor air quality certified. note: please inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.