
Sliced Pebble Earth SAMPLE Tumbled Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0144-SAM
Zoro # G005838612
product price: $3.95
/eaSold in multiples of 3 for $11.85
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Finish
Tumbled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0144-SAM
Zoro #
G005838612
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Sliced Earth
Finish
Tumbled
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI’s Sliced Pebble Earth mosaic is a harmonious blend of cream, beige and brown hues, offered in an enchanting mix of pebble sizes. as comforting and reassuring as earth itself, it's easy to create tranquil ambiance with these warm neutrals. durable and wateresistant, sliced pebble earth is suitable for high traffic areas. use it on walls, floors and countertops - in both homes and commercial properties. in the bath, these natural marble pebbles add texture and warmth underfoot for a zen-like vibe and they're an especially attractive vanity accent tile. note: please inspect all tiles before installation, as natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc., so it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.