Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smithcliffs Emridge Sample Waterproof Hybrid Rigid Core Flooring

  • Mfr # ZOR-LVL-0104-SAM

  • Zoro # G109980842


product price: $8.19
/ea

Limit 2 per order


Key Features

Size
7 in. x 9 in.
Length
9 in
Height
7 in
Thickness
0.4 in
Material
Hybrid Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVL-0104-SAM
Zoro #
G109980842
UPC #
-
Country of Origin
China

Dimensions

Size
7 in. x 9 in.
Length
9 in
Height
7 in
Thickness
0.4 in
Width
7 in

Details

Color
Emridge
Material
Hybrid Core
Finish
Low Gloss
Package qty
Sample of 1

Description

Experience the Next Evolution in Flooring with MSI's Smithcliffs Hybrid Rigid Core Flooring. This 7" x 48" flooring perfectly blends beauty and durability, showcasing an authentic wood look designed to enhance any space. Built to perform, Smithcliffs flooring is 100% waterproof, making it an excellent choice for kitchens, bathrooms, bedrooms, living areas, and more. With a robust 20-mil equivalent wear rating and advanced technology offering 50% better scratch protection than standard vinyl, it’s engineered to handle life’s toughest demands. The ultra-high-density fiber core ensures exceptional durability, while enhanced beveled edges and a pre-attached 2mm pad provide added comfort underfoot. The patented tight-locking system makes installation a breeze, whether you're a DIY enthusiast or a professional installer. Resistant to scratches, stains, and dents, Smithcliffs flooring seamlessly combines style and substance to elevate any interior. Transform your home with the timeless elegance and lasting quality of MSI’s Smithcliffs Hybrid Rigid Core Collection.


  • Elegant and Sturdy Design: planks with beveled edges and 10MM thickness provide both style and durability to your space
  • Uncompromised Hygiene: Enjoy worry-free flooring with built-in anti-microbial protection for ultimate cleanliness and health.
  • Exceptional Durability: High-density core with 20MIL equivalent wear layer & 50% extra scratch resistance vs. vinyl ensures lasting strength.
  • Complete Water Defense: Engineered to be 100% waterproof, utilizing a polymerized fortified core and innovative technology.
  • Effortless Installation: Hybrid Rigid Core with patented click-lock system easily installs over most existing flooring, without glue or nails.
  • This is Greenguard Gold indoor air quality certified and Greenguard children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.