Zoro Homepage
This item is Discontinued.
Msi Snow Cap White SAMPLE Glass Wall Tile ZOR-MD-T-0105-SAM

Snow Cap White SAMPLE Glass Wall Tile (Discontinued)

  • Mfr # ZOR-MD-T-0105-SAM
  • Zoro # G305837278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-T-0105-SAM
Zoro #
G305837278
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
SNOWCAP WHITE
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

With the Snow Cap White glass wall tile, it's easy to add a splash of contemporary styling to your decor. this rectangular tile is constructed from durable, frostesistant glass material and is suitable for installation on walls and countertops. the attractive combination of a smooth glossy finish, high sheen, warm beige shades and subtle variations in tone makes a perfect complement for a wide variety of design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.