This item is Discontinued.

Msi Soho Stax 12 In. X 11.22 In. X 8Mm Glass Stone Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0203

Soho Stax 12 In. X 11.22 In. X 8Mm Glass Stone Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0203
  • Zoro # G504414997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0203
Zoro #
G504414997
UPC #
-
Country of Origin
China

Dimensions

Length
13.5
Width
12.5
Thickness
4.5
Size
12.5x13.5

Details

Color
Soho Stax
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
32.9
Package qty
10
Coverage Area
9.4 Sq. ft

Description

Soho Stax pattern 8 mm mixed tile is an elegant and dramatic blend of glass and stone. this tile features longer horizontal and vertical slate gray, vertical snowy white tiles - and the result is breathtaking. its intricate pattern and delicate hues make it a marvelous modern choice for homeowners who want to create a one-of-a-kind bath or kitchen backsplash. its also durable enough to be used for flooring and countertops in the home. in commercial environments, its a fantastic glass and stone tile backsplash and wall tile. tiles are mounted on mesh-backed sheets for simplified installation. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.