
Soreno Grigio Sample Matte Porcelain Mosaic Floor And Wall Tile
Mfr # ZOR-PT-0831-SAM
Zoro # G616035790
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
Limit 2 per order
Key Features
Width
4 in
Length
4 in
Material
Porcelain
Finish
Matte
Color
Gray-Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0831-SAM
Zoro #
G616035790
UPC #
-
Country of Origin
Italy
Dimensions
Width
4 in
Length
4 in
Thickness
0.39 in
Details
Material
Porcelain
Finish
Matte
Color
Gray-Light
Shape
Square
Description
Soreno Grigio features contemporary smoky gray porcelain pavers and tiles for a stylish appearance indoors and out. The gorgeous, in-demand neutral tones of the surfaces complement any architectural style and color palette. Carry the flow of an interior room to the outdoors using Soreno Grigio in the kitchen, living room, bedroom, hallway, or on a patio, walkway, or around a pool. Durable, highly resistant, and easy to maintain, Soreno Grigio is ideal for making a design statement inside and out.
- Grade 1, first-quality porcelain tile for floor and wall use
- Glazed, matte finish with a low sheen and low variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or some outdoor applications
- This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.