Mirello Cream 2 in. x 2 in. Matte Porcelain Mosaic Floor and Wall Tile (Mesh-Mounted), 6PK

  • Mfr # AKN-P-MICR2X2SQM-CA

  • Zoro # G816035811


original price:  $151.99 , new price: $106.99 , 29 percent off
new price:  $106.99
/pk 6, $17.83/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.39 in
Material
Porcelain
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKN-P-MICR2X2SQM-CA
Zoro #
G816035811
UPC #
-
Country of Origin
Italy

Dimensions

Length
12 in
Width
12 in
Thickness
0.39 in

Details

Material
Porcelain
Color
Cream
Shape
Square
Finish
Matte
Collection
Mirello

Description

Mirello Cream Porcelain Mosaic Tile presents elegant appeal with 2" x 2" matte porcelain mosaic tiles on mesh-mounted 12" x 12" sheets featuring warm white and cream tones with subtle veining. Combining refined aesthetics with dependable durability, this tile delivers a sophisticated solution across diverse design applications. This mosaic tile captures the contemporary aesthetic of natural stone in a durable porcelain format, making it suitable for kitchens, living rooms, bedrooms, hallways, and bathrooms where its sophisticated yet versatile look complements applications such as accent walls, decorative backsplashes, and shower surrounds. The individual tiles create a geometric pattern that adds visual interest and depth to any surface. The mesh backing ensures easy installation and alignment, making the installation process straightforward and efficient. The PEI Rating of 3 demonstrates dependable performance in moderate residential and light commercial foot traffic environments. Installation employs traditional thinset and grout methods on the mesh backing, with wet cutting or score-and-snap techniques available for customization. The waterproof porcelain composition ensures consistent performance in moisture-prone areas. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Mosaic Tile Size: 2 in. W x 2 in. (Mesh-Mounted 12 in x 12 in); dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Soft cream palette with delicate tonal shifts that enhance visual depth.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Introduces tailored texture and dimension while preserving cohesive, warm stone-inspired styling.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products