
Soreno Ivory SAMPLEMatte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0624-SAM
Zoro # G705837250
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0624-SAM
Zoro #
G705837250
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Soreno Ivory
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Warm whites and creams come together on a beautiful porcelain surface to create the stunning Soreno Ivory tiles. Warm neutrals are trendy flooring surfaces as they can make a space look and feel more extensive, and the colors complement any architectural style and design palette. Extend your space beyond four walls and into an outdoor oasis with the Soreno Ivory tiles. Use these attractive surface solutions in the kitchen, living room, bedroom, hallway, or on a patio, walkway, or around a pool. Durable, highly resistant, and easy to maintain, Soreno Ivory is the perfect way to showcase your style indoors and out.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.