Soreno Taupe 24 In.X 24 In. Matte Porcelain Floor And Wall Tile, 4PK

  • Mfr # ZOR-PT-0626

  • Zoro # G505523858


product price:  $86.99
/pk 4, $21.75/ea
Free Shipping & Returns

Key Features

Length
24
Width
24
Thickness
2.75
Size
24x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0626
Zoro #
G505523858
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
24
Thickness
2.75
Size
24x24
Height
2.75

Details

Material
Porcelain
Color
Soreno Taupe
Finish
Matte
Weight
67.64
Application
Floor & Wall
Coverage Area
16 Sq. ft

Description

Soreno Taupe features soft beige and light brown tones with a subtle pattern for a look reminiscent of natural stone. the warm, neutral tones of the surfaces complement any architectural style and color palette. Extend the beauty of your interior space to the outdoors by using Soreno Taupe in the kitchen, living room, bedroom, hallway, or on a patio, walkway, or around a pool. Made from porcelain, the tiles are durable, highly resistant, and easy to maintain. With Soreno Taupe, bringing the indoor/outdoor trend to your home has never been easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.