
Stainless Steel Sink Grid - Fits 40/60 Double Bowl Sink 31in X 20in
Mfr # ZOR-STL-GRID-0002
Zoro # G015188868
product price: $86.15
/ea
Free Shipping & Returns
Key Features
Overall Length
31.5 in
Overall Width
20.5 in
Material
Stainless Steel
Color
Gray-Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-STL-GRID-0002
Zoro #
G015188868
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
31.5 in
Overall Width
20.5 in
Details
Item
Sink Grid
Material
Stainless Steel
Color
Gray-Light
Description
This Stainless Steel Sink Grid for the sink bottom, fits 60/40 or 40/60 Double Bowl Sink 31-1/2x20-1/2 to enable convenient workspace for simple sink tasks. The grids protect the sink from scratches and enable smooth drainage while you wash dishes or prepare food. It also adds elegant aesthetics to your sink.
- •Set of 2 pieces - 16-1/2 " W x 13-3/8 " D and 14-3/8 " W x 10-3/4 " D
- •Stainless steel construction
- •Rubber bumpers to protect the sides of the sink
- •Rubber feet to protect the bottom of the sink
- •Stain and rust resistant
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.