Stainless Steel Sink Grid - Fits 50/50 Double Bowl Handcrafted Sink 32in X 19in

  • Mfr # ZOR-STL-GRID-0007

  • Zoro # G415188857


product price:  $96.39
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Overall Width
17 in
Material
Stainless Steel
Color
Gray-Light
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-STL-GRID-0007
Zoro #
G415188857
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
14 in
Overall Width
17 in

Details

Item
Sink Grid
Material
Stainless Steel
Color
Gray-Light

Description

This hardworking handcrafted double bowl undermount sink is constructed with strong 16-gauge stainless steel for reliable durability. With two equally sized deep basins 10in each, this sink is there for you when you need it. Big family dinners? No problem. It can handle oversized cookware like stockpots, slow cookers, and baking sheets. An ideal choice for busy homes and light commercial environments, this easy to clean sink offers sound shielding pads as well as a beautiful brushed satin finish that helps minimize water spots and small scratches. Long lasting quality and elegance come together in this popular double bowl stainless steel sink.


  • •Set of 2 pieces - 13 in. W x 15.35 in. D each
  • •Durable stainless steel construction is built to last
  • •Promotes Drainage: Comes with have raised rubber feet or grooves that elevate your dishes and allow water to flow freely beneath them. This promotes better drainage, prevents water from pooling, and helps keep your dishes and sink clean and dry.
  • •Easy to Clean: Sink grids are typically made of stainless steel or another easy-to-clean material. They can be removed from the sink and cleaned separately, making it simple to maintain a hygienic kitchen environment.
  • •Stain and rust resistant
  • •Protects the Sink: This sink grid helps to protect the bottom of the sink from scratches, dents, and damage caused by heavy pots, pans, and utensils. It acts as a barrier between the sink and these items, preventing direct contact.
  • •Provides a Workspace: Sink grids gives additional workspace in the kitchen. You can place cutting boards or other kitchen tools on top of the grid, making it easier to prepare food.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.