
Stainless Steel Sink Grid - Fits 50/50 Double Bowl Sink 31in x 18in
Mfr # ZOR-STL-GRID-0001
Zoro # G015188844
product price: $88.89
/ea
Free Shipping & Returns
Key Features
Overall Length
32.25 in
Overall Width
18.5 in
Material
Stainless Steel
Color
Gray-Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-STL-GRID-0001
Zoro #
G015188844
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
32.25 in
Overall Width
18.5 in
Details
Item
Sink Grid
Material
Stainless Steel
Color
Gray-Light
Description
This Stainless Steel Sink Grid for the sink bottom, fits 50/50 Double Bowl Sink 32-1/4x18-1/2 to enable convenient workspace for simple sink tasks. The grids protect the sink from scratches and enable smooth drainage while you wash dishes or prepare food. It also adds elegant aesthetics to your sink.
- •Set of 2 pieces - each piece has 12 3/8 " W x 14 3/8 " D
- •Stainless steel construction
- •Rubber bumpers to protect the sides of the sink
- •Rubber feet to protect the bottom of the sink
- •Stain and rust resistant
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.