Stainless Steel Sink Grid - Fits Single Bowl Sink 16in x 18in

  • Mfr # ZOR-STL-GRID-0006

  • Zoro # G515188856


original price:  $59.99 , new price: $53.99 , 10 percent off
new price:  $53.99
/ea

Key Features

Overall Length
16 in
Overall Width
18 in
Material
Stainless Steel
Color
Gray-Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-STL-GRID-0006
Zoro #
G515188856
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
16 in
Overall Width
18 in

Details

Item
Sink Grid
Material
Stainless Steel
Color
Gray-Light

Description

This Stainless Steel Sink Grid for the sink bottom, fits Single Bowl Sink 16x18 to enable convenient workspace for simple sink tasks. The grids protect the sink from scratches and enable smooth drainage while you wash dishes or prepare food. It also adds elegant aesthetics to your sink.


  • •Each piece has 16 " W x 14 " D
  • •Stainless steel construction
  • •Rubber bumpers to protect the sides of the sink
  • •Rubber feet to protect the bottom of the sink
  • •Stain and rust resistant

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.