
Stainless Steel Sink Grid - Fits Single Bowl Sink 23 in x 21in
Mfr # ZOR-STL-GRID-0004
Zoro # G715188847
original price: $65.39 , new price: $58.85 , 10 percent off
new price: $58.85
/eaKey Features
Overall Length
21.25 in
Overall Width
16.25 in
Material
Stainless Steel
Color
Gray-Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-STL-GRID-0004
Zoro #
G715188847
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
21.25 in
Overall Width
16.25 in
Details
Item
Sink Grid
Material
Stainless Steel
Color
Gray-Light
Description
This Stainless Steel Sink Grid for the sink bottom, fits Single Bowl Sink 23-1/4x21 to enable convenient workspace for simple sink tasks. The grids protect the sink from scratches and enable smooth drainage while you wash dishes or prepare food. It also adds elegant aesthetics to your sink.
- •Each piece has 16 3/4 " W x 18 7/8 " D
- •Stainless steel construction
- •Rubber bumpers to protect the sides of the sink
- •Rubber feet to protect the bottom of the sink
- •Stain and rust resistant
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.