Statuario Celano Hexagon 12.75 In. X 11.02 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0168

  • Zoro # G104415653


product price:  $271.99
/pk 15, $18.13/ea
Free Shipping & Returns

Key Features

Length
13.75
Width
13
Thickness
5
Size
13x13.75
Color
Statuario Celano
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0168
Zoro #
G104415653
UPC #
-
Country of Origin
China

Dimensions

Length
13.75
Width
13
Thickness
5
Size
13x13.75

Details

Color
Statuario Celano
Tile Use
Floor & Wall
Material
Glass
Finish
Smooth
Weight
45
Coverage Area
14.7 Sq. ft

Description

This Statuario Celano mesh-mounted mosaic tile is the perfect addition to your home decor. each tile features a smooth finish with a medium sheen that is perfect for indoor use only. the high-quality matte white finish offers a unique texture while remaining easy to install. surface is semi-vitreous for an absorption rate of 0.5-percent.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.