Zoro Homepage

Statuario Celano Picket SAMPLE Glass Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0314-SAM

  • Zoro # G905837289


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Color
Statuario Celano
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0314-SAM
Zoro #
G905837289
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Statuario Celano
Material
Glass
Finish
Mixed
Weight
2.9
Package qty
1 Sample

Description

MSI’s Statuario Celano mm Picket recycled glass mosaic tile features a soft white background with gorgeous gray veining. combining of today's hottest trends recycled glass and white marble look there's no better way to give your remodel or new build a touch of timeless luxury. the long, picket look of these tiles visually enlarges even the smallest of spaces. they're suitable for any number of residential or light use commercial applications, including countertops, backsplash, showers walls, and accent walls. pair this traditional yet mod recycled glass mosaic with others from the statuario celano collection for a signature look, or use it alone to headline your design. either way, this marble-look tile is sure to garner attention. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.