
Statuario SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0339-SAM
Zoro # G305837650
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0339-SAM
Zoro #
G305837650
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
STATUARIO
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI Statuario porcelain floor and wall tile combines a glazed top with a medium sheen and subtle white variations in tone to create a perfect look for a variety of decorative schemes. this rectangular tile is constructed from durable porcelain material and has a textured finish to provide a contemporary elegant decor option. the tile features an impervious water absorption rating that is suitable for installation on walls, floors and countertops.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.