This item is Discontinued.

Msi Stella Blanca Hand Crafted 14.88 In. X 8.5 In. X 8Mm Glass Mosaic Wall Tile, 10PK ZOR-MD-0371

This item is Discontinued.

Msi

Stella Blanca Hand Crafted 14.88 In. X 8.5 In. X 8Mm Glass Mosaic Wall Tile, 10PK (Discontinued)

Mfr # ZOR-MD-0371
Zoro # G604414422
Country of Origin United States
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0371
Zoro #
G604414422
UPC #
-
Country of Origin
United States

Dimensions

Length
15.4
Width
4
Thickness
15.38
Size
4x15.4

Details

Color
Stella Blanca
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
24.1
Package qty
10
Coverage Area
8.8 Sq. ft

Description

Stella Blanca mosaic tiles from MSI feature shimmering white glass tiles in an eye-catching modern pattern. the tiles complement any design element and color scheme. durable and easy to install, the tiles provide a clean, professional finish. whether used for shower surrounds, kitchen backsplashes, entryways, or other vertical applications in a residential or commercial room, stella blanca will make an impact. the flat face of the tile will be affixed to a brown paper sheet. the uncovered side is the back side of the tile, and contains a cut-cell design for better adhesion to your mortar base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.