Zoro Homepage

Stella Blush 2in X 10in Glossy Ceramic Wall Tile, 40PK

  • Mfr # ZOR-PT-0731

  • Zoro # G010860295


product price: $44.29
/pk 40, $1.11/ea

Key Features

Length
10 in
Width
2 in
Thickness
0.32 in
Size
2 in x 10 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0731
Zoro #
G010860295
UPC #
-
Country of Origin
Spain

Dimensions

Length
10 in
Width
2 in
Thickness
0.32 in
Size
2 in x 10 in

Details

Color
Blush
Material
Ceramic
Shape
Rectangle
Finish
Glossy
Application
Wall

Description

Experience the enchanting world of Stella ceramic wall tiles, where each 2in x 10in tile effortlessly marries beauty and versatility. Delve into a palette of pastel shades, from delicate biscotti and blush to gentle emerald and gray, unlocking boundless opportunities for creative combinations. Whether your vision calls for horizontal, vertical, or herringbone arrangements, these tiles serve as a versatile canvas for showcasing your unique style. Infusing spaces with a serene ambiance through its gentle radiance and calming hues, Stella tiles bring a sense of tranquility to any room. These ceramic gems add a touch of radiance, enriching your surroundings with a harmonious blend of colors and captivating details, be it on accent walls or as backsplashes in kitchens, bathrooms, and more. Embrace the art of color with Stella tiles and make your design dreams a reality within your home and beyond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.