Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Stella Grigia Hand Crafted SAMPLE Glass Mosaic Wall Tile ZOR-MD-0372-SAM

Stella Grigia Hand Crafted SAMPLE Glass Mosaic Wall Tile (Discontinued)

  • Mfr # ZOR-MD-0372-SAM
  • Zoro # G105837577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0372-SAM
Zoro #
G105837577
UPC #
-
Country of Origin
United States

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Stella Grigia
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

Featuring contemporary gray hues and stunning textural elements, stella grigia mosaic tiles vividly enhance any space. incredibly durable and easy to clean, this tile complements any color and architectural aesthetic. from residential to light commercial use, Stella Grigia mosaic tiles can be create unique shower and tub surrounds, accent walls, kitchen backsplashes and more. the flat face of the tile will be affixed to a brown paper sheet. the uncovered side is the back side of the tile, and contains a cut-cell design for better adhesion to your mortar base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.