
Stella La Perla Sample Glossy Ceramic Wall Tile
Mfr # ZOR-PT-0728-SAM
Zoro # G210860293
product price: $7.29
/eaSold in multiples of 2 for $14.58
Limit 2 per order
Key Features
Length
4 in
Width
2 in
Thickness
0.32 in
Size
2 in x 4 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0728-SAM
Zoro #
G210860293
UPC #
-
Country of Origin
Spain
Dimensions
Length
4 in
Width
2 in
Thickness
0.32 in
Size
2 in x 4 in
Details
Color
La Perla
Material
Ceramic
Shape
Rectangle
Finish
Glossy
Application
Wall
Description
Experience the enchanting world of Stella ceramic wall tiles, where each tile effortlessly marries beauty and versatility. Delve into a palette of pastel shades, from delicate biscotti and blush to gentle emerald and gray, unlocking boundless opportunities for creative combinations. Whether your vision calls for horizontal, vertical, or herringbone arrangements, these tiles serve as a versatile canvas for showcasing your unique style. Infusing spaces with a serene ambiance through its gentle radiance and calming hues, Stella tiles bring a sense of tranquility to any room. These ceramic gems add a touch of radiance, enriching your surroundings with a harmonious blend of colors and captivating details, be it on accent walls or as backsplashes in kitchens, bathrooms, and more. Embrace the art of color with Stella tiles and make your design dreams a reality within your home and beyond.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.