Zoro Homepage
This item is Discontinued.
Msi Stella Metallica Hand Crafted SAMPLE Glass Mosaic Wall Tile ZOR-MD-0369-SAM

Stella Metallica Hand Crafted SAMPLE Glass Mosaic Wall Tile (Discontinued)

  • Mfr # ZOR-MD-0369-SAM
  • Zoro # G705838202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0369-SAM
Zoro #
G705838202
UPC #
-
Country of Origin
United States

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Stella Metallica
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

Reminiscent of stars in the night sky, Stella Metallica mosaic tiles add drama and glamour to a room. black, gray, and silver tiles come together to form a unique graphic pattern. durable and easy to install, these tiles catch light exquisitely, making them ideal for a shower, kitchen backsplash, or any vertical application. the flat face of the tile will be affixed to a brown paper sheet. the uncovered side is the back side of the tile, and contains a cut-cell design for better adhesion to your mortar base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.