Stonella Interlocking 11.81 In. X 11.81 In. X 6Mm Glass Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0273

  • Zoro # G104414779


product price:  $267.99
/pk 15, $17.87/ea
Free Shipping & Returns

Key Features

Length
14.17
Width
12.99
Thickness
5.12
Size
12.99x14.17
Color
Stonella Interlocking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0273
Zoro #
G104414779
UPC #
-
Country of Origin
China

Dimensions

Length
14.17
Width
12.99
Thickness
5.12
Size
12.99x14.17

Details

Color
Stonella Interlocking
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
45
Coverage Area
14.55 Sq. ft

Description

With the MSI inc Stonella Interlocking glass mosaic wall tile, it's easy to add a dash of contemporary styling to your decor. this tile is mounted on a 11.81 in. x 11.81 in. mesh sheet with random length strips laid in an interlocking pattern. a blend of crystallized glass and porcelain in beige and brown tones make it an attractive option to complement any install in a wide variety of design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.