Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stonella Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0273-SAM

  • Zoro # G905838095


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Color
Stonella Interlocking
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0273-SAM
Zoro #
G905838095
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Stonella Interlocking
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

With the MSI's Stonella Interlocking glass mosaic wall tile, it's easy to add a dash of contemporary styling to your decor. this tile is mounted on a . mesh sheet with random length strips laid in an interlocking pattern. a blend of crystallized glass and porcelain in beige and brown tones make it an attractive option to complement any install in a wide variety of design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.