Stonella Picket 9.84 In. X 14.13 In. Glass Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0324

  • Zoro # G804414925


product price:  $269.99
/pk 15, $18.00/ea
Free Shipping & Returns

Key Features

Length
14.25
Width
6
Thickness
12.75
Size
6x14.25
Tile Use
Floor & Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0324
Zoro #
G804414925
UPC #
-
Country of Origin
China

Dimensions

Length
14.25
Width
6
Thickness
12.75
Size
6x14.25

Details

Color
Stonella
Tile Use
Floor & Wall
Material
Glass
Finish
Mixed
Weight
37.5
Coverage Area
14.55 Sq. ft

Description

MSI’s Stonella Picket mosaic tile features a soothing mix of muted grays and greiges in a contemporary pattern. this low maintenance recycled glass tile is an ideal choice for a wide variety of applications including backsplash, vanity walls, shower surrounds, and more in residential and light commercial settings. whether run vertically or horizontally, it is sure to add interest and sophistication to your space while its neutral colors complement almost any decor. this tile is greenguard indoor air quality certified and comes mounted on mesh-backed sheets for a simplified installation and professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products