Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Studio Doack 9'' X 48'' 9MM 30Mil Rigid Core Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-0248-SAM

  • Zoro # G315388432


product price: $8.59
/ea

Limit 2 per order


Key Features

Size
9 in x 7 in
Length
7 in
Thickness
0.35 in
Material
LVT
Finish
Wood Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0248-SAM
Zoro #
G315388432
UPC #
-
Country of Origin
United States

Dimensions

Size
9 in x 7 in
Length
7 in
Thickness
0.35 in
Width
9 in

Details

Color
Doack
Material
LVT
Finish
Wood Grain
Application
On Grade (Ground Level), Above Grade, Below Grade
Item
LVT Plank Sample
Collection
Studio

Description

The Studio Collection, exudes timeless elegance with its stunning 9" x 48" planks. Featuring a range from beachy blonde to rich brown hues, each plank reveals natural knots and grains that capture the authentic charm of real wood. With an extra thick 9MM construction, these planks offer exceptional comfort underfoot, making them ideal for high-traffic areas like kitchens and bathrooms. Perfect for both commercial and residential spaces, they can be purchased and installed on the same day without any acclimation. Embrace a seamless blend of beauty and durability with the Studio Collection.


  • Proudly family-owned and locally-made in Cartersville, GA using state-of-the-art technology.
  • Luxurious planks, with an extra thick, pre-attached acoustic and comfort layer for ultimate luxury.
  • Crafted from 100% virgin materials with exacting quality standards; no maintenance, sealing, or waxing required.
  • Completely waterproof and equipped with a premium 30MIL wear layer for unmatched durability.
  • Lifetime residential warranty covering pet-proof and dent-proof protection.
  • Certified by GREENGUARD Gold and FloorScore for safe indoor air quality.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.