Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Summer Gold 15 ft. X 100 ft. X 45 Mm Artificial Grass Turf Full Roll

  • Mfr # ZOR-TRF-0006

  • Zoro # G415819300


original price: $5,959.99
24% off
new price: $4,499.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Viridian Green
Length
12 in
Thickness
2.36 in
Width
180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-TRF-0006
Zoro #
G415819300
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
12 in
Thickness
2.36 in
Width
180 in

Details

Item
Artificial Grass Turf
Material
Polyethylene
Color
Viridian Green
Finish
Pre finished
Shape
Rectangle

Description

Enhance your outdoor space with Summer Gold Artificial Turf, a top-tier landscaping solution that exudes luxury and natural beauty. With a lush 45mm 1.75-inch pile height and a substantial total weight of 96oz, this synthetic turf offers unbeatable richness and durability. Featuring a generous 70oz face weight, it boasts a velvety texture reminiscent of real grass, making it an ideal choice for both aesthetic appeal and underfoot comfort. It incorporates antimicrobial and odor-control properties, ensuring a safe play area for children and pets. With a rapid drainage rate of 280 inches per hour, you can enjoy worry-free outdoor moments, even in heavy rainfall. The harmonious combination of field green and olive green, coupled with minimal shade variation, creates a lasting, vibrant lawn that will make your neighbors envious. Experience the epitome of outdoor luxury with Summer Gold Artificial Turf.


  • Turf sold in 1500 ft. width x 100 FT. length - Custom order - orders are sold in increments of 1 lin. ft. To order, set order quantity to the desired length (ft.) of your turf; example: if your order is for 10 ft. you will need to add a quantity of 10 to your cart and you will receive turf that is 1500 ft. width x 100 ft. length
  • Appearance and texture of real grass
  • Soft, non-abrasive, non-absorbent fiber
  • Resists stains, fading and wear for easy maintenance turf
  • Backing designed to allow water drainage
  • This product is non-returnable.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.