Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Summer Gold Sample Artificial Grass Turf Full Roll

  • Mfr # ZOR-TRF-0006-SAM

  • Zoro # G215819289


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Material
Polyethylene
Color
Viridian Green
Length
4 in
Width
4 in
Thickness
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-TRF-0006-SAM
Zoro #
G215819289
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
4 in
Width
4 in
Thickness
2.36 in

Details

Item
Artificial Grass Turf Sample
Material
Polyethylene
Color
Viridian Green
Shape
Square
Finish
Pre finished

Description

Enhance your outdoor space with Summer Gold Artificial Turf, a top-tier landscaping solution that exudes luxury and natural beauty. With a lush 45mm 1.75-inch pile height and a substantial total weight of 96oz, this synthetic turf offers unbeatable richness and durability. Featuring a generous 70oz face weight, it boasts a velvety texture reminiscent of real grass, making it an ideal choice for both aesthetic appeal and underfoot comfort. It incorporates antimicrobial and odor-control properties, ensuring a safe play area for children and pets. With a rapid drainage rate of 280 inches per hour, you can enjoy worry-free outdoor moments, even in heavy rainfall. The harmonious combination of field green and olive green, coupled with minimal shade variation, creates a lasting, vibrant lawn that will make your neighbors envious. Experience the epitome of outdoor luxury with Summer Gold Artificial Turf.


  • Appearance and texture of real grass
  • Soft, non-abrasive, non-absorbent fiber
  • Resists stains, fading and wear for easy maintenance turf
  • Backing designed to allow water drainage
  • This product is non-returnable.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.