Zoro Homepage

Summit E13FlipEvo A13MT 243US

  • Mfr # SUME1313243

  • Zoro # G214935492


product price: $1,758.19
/ea
Free Shipping & Returns

Key Features

System Memory Speed
4800 MHz
Charger Included
Yes
Number of Thunderbolt 4 Ports
2
USB Power Delivery Support
Yes
Total Installed System Memory
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUME1313243
Zoro #
G214935492
UPC #
824142324981
Country of Origin
China

Dimensions

Height
0.59 in
Screen Size
13.4 in

Details

System Memory Speed
4800 MHz
Charger Included
Yes
Number of Thunderbolt 4 Ports
2
USB Power Delivery Support
Yes
Total Installed System Memory
16 GB
Number of Cells
4-cell
Infrared Camera
Yes
Processor Generation
13th Gen
Battery Chemistry
Lithium Polymer (Li-Polymer)
Wireless LAN
Yes
Energy Star
Yes
Maximum Turbo Speed
5 GHz
Graphics Memory Accessibility
Shared
Screen Resolution
1920 x 1200
Total Number of USB Ports
1
Maximum Supported System Memory
32 GB
Camera Privacy Shutter
Yes
Processor Speed
2.20 GHz
Wireless LAN Standard
IEEE 802.11ax
Processor Model
i7-1360P
Power Plug Type
Type C
Total Solid State Drive Capacity
1 TB
Maximum Power Supply Wattage
65 W
Intel Evo Platform
Yes
Graphics Controller Model
Iris Xe Graphics
Color
Ink Black
Operating System Platform
Windows
Touchscreen
Yes
Processor Type
Core i7
Standard Refresh Rate
120 Hz
HDMI
Yes
Screen Mode
Full HD Plus
Keyboard Backlight
Yes
System Memory Technology
LPDDR5
Processor Core
Dodeca-core (12 Core)
Number of USB 3.2 Gen 1 Type-A Ports
1
Bluetooth
Yes
Front Camera/Webcam
Yes
Operating System
Windows 11 Home
Display Screen Technology
In-plane Switching (IPS) Technology
Maximum Battery Run Time
14 Hours
Graphics Memory Technology
LPDDR5
Drive Type
SSD
Package Contents
Summit E13 Flip Evo A13MT-243US, AC Adapter
Series
A13M
Item
2 in 1 Notebook

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.